Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 1200 lb., 36-1/2" H
Mfr # 3119-MT-95
Zoro # G5899708
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,257.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 37 1/8 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3119-MT-95
- Zoro # G5899708
- UPC # 714334039161
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 36 in |
Height | 37 1/8 in |
Overall Length | 24" |
Depth | 24 in |
Overall Height | 37 1/8 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Drawer Height | 5 7/8 in |
Door Cabinet Depth | 5/64" |
Door Cabinet Width | 16 13/16 in |
Drawer Depth | 14 11/16 in |
Door Cabinet Height | 25 3/8 in |
Drawer Width | 15 1/16 in |
Cabinet Interior Depth | 24 in |
Wheel Diameter | 5 in |
Cabinet Height | 25 3/8 in |
Overall WxD | 36 in x 24 in |
Description
Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 4, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 1/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Drawers, Handle on Side, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 36x18x78, Gray (237666GY)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Clear (QSB808CL)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- Durham Mfg Cabinet Workbenches