Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 1200 lb., 36-1/2" H
Mfr # 3118-95
Zoro # G5899960
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 3/8 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3118-95
- Zoro # G5899960
- UPC # 714334039116
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 36 in |
Height | 36 3/8 in |
Overall Length | 24" |
Depth | 24 in |
Overall Height | 36 3/8 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Drawer Height | 5 7/8 in |
Door Cabinet Height | 25 3/8 in |
Door Cabinet Depth | 5/64" |
Door Cabinet Width | 16 13/16 in |
Drawer Depth | 14 11/16 in |
Drawer Width | 15 1/16 in |
Cabinet Height | 25 3/8 in |
Overall WxD | 36 in x 24 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 24 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14HAPBL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDC-244866-3S95)
- 80/20 Fasteners, 15 Series (3320)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- DURHAM MFG Mobile Workstation, 1200 lb, 34 inL, 24 inW (662-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- Durham Mfg Cabinet Workbenches