Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 1200 lb., 36-1/2" H
Mfr # 3115-TH-95
Zoro # G5899866
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 3/8 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Hardboard
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3115-TH-95
- Zoro # G5899866
- UPC # 714334038966
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 36 in |
Height | 36 3/8 in |
Depth | 24 in |
Overall Height | 36 3/8 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Drawer Height | 6 in |
Drawer Depth | 14 1/16 in |
Door Cabinet Height | 25 3/8 in |
Door Cabinet Width | 16 3/16 in |
Drawer Width | 29 3/4 in |
Cabinet Height | 25 3/8 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 36 in x 24 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Liner, 16 gal., 25-1/2InLx14InW, PK50 (G059-1600)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- Durham Mfg Cabinet Workbenches