Shop All Mobile Workbenches & Workstations
Durham Mfg
Mobile Service Bench, 1200 lb., 36-1/2" H
Mfr # 3100RM-5PU-95
Zoro # G5898877
product price: $482.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 3/8 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Rubber Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3100RM-5PU-95
- Zoro # G5898877
- UPC # 714334038485
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36 in |
Height | 36 3/8 in |
Overall Length | 24" |
Overall Height | 36 3/8 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Drawer Height | 25 3/8 in |
Depth | 24 in |
Drawer Width | 16 3/16 in |
Drawer Depth | 5/64 in |
Door Cabinet Width | 26 5/8 in |
Door Cabinet Depth | 5/64" |
Door Cabinet Height | 48 1/2 in |
Cabinet Height | 48 1/2 in |
Overall WxD | 36 in x 24 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 24 in |
Description
Mobile Cabinet Workbench, Top Material Rubber, Color Gray, Non-Metal Top Thickness 1/8 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (30124SCLAR)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4 in. dia, PK25 (25-FH4-4)
- DURHAM MFG Mobile storage cabinet with work surface, 1 shelf, 1200 lb capacity (2200-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- Durham Mfg Mobile Workbenches & Workstations