Shop All Workbenches
Durham Mfg
Mobile Machine Table, 48" W, 40" Height, 1000 lb.
Mfr # MTMA244840-1K23PO95
Zoro # G2214449
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Mobile Machine Table
- Load Capacity 1000 lb.
- Color Gray
- Depth 24"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTMA244840-1K23PO95
- Zoro # G2214449
- UPC # 714334054805
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 40" |
Caster Dia. | 3" |
Details
Item | Mobile Machine Table |
Workbench/Work Table Type | Adjustable Height Mobile Machine Table |
Load Capacity | 1000 lb. |
Color | Gray |
Workbench/Table Frame Material | Steel |
Finish | Gloss Powder Paint |
Caster Configuration | Swivel with Side Brakes |
Caster Material | Polyolefin |
Gauge | 16 ga. |
No. of Shelves | 2 |
Description
Mbl Mach Table,Adjhgt,16ga Stl,2Shlvs,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- ZORO SELECT Wardrobe Locker, Tan, Steel (794JC7)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- Durham Mfg Workbenches