Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 48'' x 24'' x 72'' Storage Cabinet with 186 Yellow Bins 2502-186-95
Mfr # 70425021861Y
Zoro # G411259452
product price: $3,079.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,079.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 70425021861Y
- Zoro # G411259452
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 48'' x 24'' x 72'' storage cabinet with 186 yellow bins 2502-186-95. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space it features louvered panels in the cabinet and on the interior of the 2 doors. The louvered panels include 186 yellow storage bins to accommodate a wide variety of parts and supplies.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 48''*Depth: 24''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray (1W952)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (QSB204CL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-09)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary (HDC-247266-3S95)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDC-246078-4S95)
- DURHAM MFG 16 ga. Steel Storage Cabinet, 36 in W, 48 in H, Stationary (2600-2S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-243636-2S95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Tan (603600TN)
- Durham Mfg Industrial Storage Cabinets