Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 48'' x 24'' x 72'' Storage Cabinet with 186 Red Bins 2502-186-1795
Mfr # 70425021861R
Zoro # G911259457
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$3,079.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 70425021861R
- Zoro # G911259457
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 48'' x 24'' x 72'' storage cabinet with 186 red bins 2502-186-1795. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space it features louvered panels in the cabinet and on the interior of the 2 doors. The louvered panels include 186 red storage bins to accommodate a wide variety of parts and supplies.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 48''*Depth: 24''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18A-ME)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK5 (5TPK5)
- KNAPE & VOGT Shelf Wood Espresso 5/8X8X48In (1980 ESP 8X48)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2503-2S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCV243678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (JC-482478-BDLP-95)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-09)
- Durham Mfg Industrial Storage Cabinets