Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 24'' x 81'' Mobile 2-Shelf Storage Cabinet with 12 Red Bins 2501M-BLP-12-2S-1795
Mfr # 7042501MB12R
Zoro # G711319610
product price: $2,034.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,034.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 7042501MB12R
- Zoro # G711319610
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 24'' x 81'' mobile 2-shelf storage cabinet with 12 red bins 2501M-BLP-12-2S-1795. This handy unit keeps tools and supplies organized and easy to transport. To provide ample storage space the cabinet features a louvered panel with 12 8'' x 15'' x 7'' red storage bins to accommodate a variety of parts and supplies. It also includes 2 adjustable shelves with a 500 lb. capacity per shelf to store additional items.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. This unit is complete with 4 casters 2 rigid and 2 swivel for easy mobility. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 24''*Height: 81''*Capacity per shelf 500 lb.**Shelf Dimensions:*Width: 35 3/4''*Depth: 21 3/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ergonomic Drum Handler, 1000 lb. (29PH15)
- PIG PIG Latching Drum Lid, Black (DRM659-BK)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (QUS239YL)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3951-3S-95)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2500-4S-95)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-362472-95)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (FK4SC8478-4BR-HT)
- Durham Mfg Industrial Storage Cabinets