Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 24'' x 72'' Storage Cabinet , Ventilated Doors & 30 Blue Bins EMDC-362472-30B-5295
Mfr # 704EMC36247B
Zoro # G311222891
product price: $2,274.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,274.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704EMC36247B
- Zoro # G311222891
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 24'' x 72'' storage cabinet with ventilated doors and 30 blue bins EMDC-362472-30B-5295. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space the cabinet features a louvered panel with 30 blue storage bins to accommodate a wide variety of parts and supplies.**To withstand tough environments this cabinet features a durable 14 gauge steel construction with a gray powder-coated finish for additional strength. The ventilated doors allow air to circulate and they are lockable to securely store important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 24''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Solid Deck, Load Retainers (PDSE42-6PH2FLLR)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- DURHAM MFG Janitorial Cabinet, 2 doors, 4 shelves, hangar bar (3500-HDL-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 24 in W, 33 3/4 in H, Stationary (3010-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWCP246078-7M95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (3601-95)
- ALERA Melamine Storage Cabinet, 34 in W, 29-1/2 in H (ALEVA613622MY)
- Durham Mfg Industrial Storage Cabinets