Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 24'' x 36'' 2-Shelf Storage Cabinet with 48 Yellow Bins DC-243636-48-2S-95
Mfr # 704DC243636Y
Zoro # G711188889
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,470.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 704DC243636Y
- Zoro # G711188889
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 24'' x 36'' 2-shelf storage cabinet with 48 yellow bins DC-243636-48-2S-95. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space it features louvered panels on the interior of the 2 doors. The louvered panels include 48 yellow storage bins to accommodate a wide variety of parts and supplies. This unit also includes 2 adjustable shelves with a 1250 lb. capacity per shelf to store additional items.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 24''*Height: 36''*Capacity per shelf: 1250 lb.**Shelf Dimensions:*Width: 35 3/4''*Depth: 16 3/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- TENNSCO Locker Door Lock Receiver (LPR-2)
- AZAR DISPLAYS 8" Metal Wire Loop Hook: 0.148" Dia., PK50 (701180)
- BASCO Steel, 55 gal, Lined (OH55-3E-F-RECON)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCDPWT243678-3M95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCDP244878-4SS6B95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDDS246066-6S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- HALLOWELL 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (FK4SC6478-4BR-HT)
- Durham Mfg Industrial Storage Cabinets