Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 18'' x 84'' Storage Cabinet with 156 Blue Bins 2603-156B-5295
Mfr # 7042603156BB
Zoro # G811222940
product price: $2,411.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,411.99
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
- Brand Durham Mfg
- MFR # 7042603156BB
- Zoro # G811222940
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 18'' x 84'' storage cabinet with 156 blue bins 2603-156B-5295. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space it features louvered panels in the cabinet and on the interior of the 2 doors. The louvered panels include 156 blue storage bins to accommodate a wide variety of parts and supplies.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 84''*
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
- GLADIATOR Cabinet Garage 1Dwr 28X31X18In (GAGB28KDYG)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- TENNSCO Clip (ZSC-1)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- DURHAM MFG 14 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 60 in H, Stationary (EMDC-361860-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 22 1/4 in H, Stationary (343-95)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- Durham Mfg Industrial Storage Cabinets