Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 18'' x 72'' Storage Cabinet , Ventilated Doors & 30 Blue Bins EMDC-361872-30B-5295
Mfr # 704EMD36187B
Zoro # G611223246
product price: $2,325.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,325.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704EMD36187B
- Zoro # G611223246
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 18'' x 72'' storage cabinet with ventilated doors and 30 blue bins EMDC-361872-30B-5295. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space the cabinet features a louvered panel with 30 blue storage bins to accommodate a wide variety of parts and supplies.**To withstand tough environments this cabinet features a durable 14 gauge steel construction with a gray powder-coated finish for additional strength. The ventilated doors allow air to circulate and they are lockable to securely store important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- HOLLAENDER Structural Fitting, Side Outlet Tee, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (11-9)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-243636-2S95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (2506-4S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- Durham Mfg Industrial Storage Cabinets