Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 3-Shelf Storage Cabinet , Ventilated Doors & 6 Red Bins EMDC-482472-6B-3S-1795
Mfr # 704EMDC4824R
Zoro # G411319613
product price: $2,668.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,668.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704EMDC4824R
- Zoro # G411319613
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 48'' x 24'' x 72'' 3-shelf storage cabinet with ventilated doors and 6 red bins EMDC-482472-6B-3S-1795. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space the cabinet features a louvered panel with 6 16'' x 15'' x 7'' red storage bins to accommodate a variety of parts and supplies. This unit also includes 3 adjustable shelves with a 750 lb. capacity per shelf to store additional items.**To withstand tough environments this cabinet features a durable 14 gauge steel construction with a gray powder-coated finish for additional strength. The ventilated doors allow air to circulate and they are lockable to securely store important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 48''*Depth: 24''*Height: 72''*Capacity per shelf: 750 lb.**Shelf Dimensions:*Width: 47 3/4''*Depth: 21 3/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3558-1HG)
- MIDWEST FASTENER 5mm Zinc Plated Steel Divided Pin Shelf Rests 25PK (72005)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- 80/20 Fasteners, 15 Series (3320)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (EMDC-362442-95)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door (SSC-602484-BDLP-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-482472-95)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (FK4SC8478-4BR-HT)
- Durham Mfg Industrial Storage Cabinets