Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 2-Shelf Storage Cabinet , Ventilated Doors & 18 Blue Bins EMDC-361872-18B-2S-5295
Mfr # 704EMC36187B
Zoro # G211319608
product price: $2,137.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,137.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704EMC36187B
- Zoro # G211319608
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 18'' x 72'' 2-shelf storage cabinet with ventilated doors and 18 blue bins EMDC-361872-18B-2S-5295. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space the cabinet features a louvered panel with 18 blue storage bins to accommodate a wide variety of parts and supplies. This unit also includes 2 adjustable shelves with a 1250 lb. capacity per shelf to store additional items.**To withstand tough environments this cabinet features a durable 14 gauge steel construction with a gray powder-coated finish for additional strength. The ventilated doors allow air to circulate and they are lockable to securely store important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 18''*Height: 72''*Capacity per shelf: 1250 lb.**Shelf Dimensions:*Width: 35 3/4''*Depth: 16 3/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/4 in L, 7 in W, 5 1/4 in H, 6 PK (DSS401)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168RED)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDC-244878-4S95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (061-95-ADJFS)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (3702-4S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HWG4SC6142-2CL)
- Durham Mfg Industrial Storage Cabinets