Shop All General Purpose Metal Shelving
Durham Mfg
Metal Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Steel
Mfr # HDS-184896-95
Zoro # G9948416
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Overall Height 96 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDS-184896-95
- Zoro # G9948416
- UPC # 714334050067
- Country of Origin Mexico
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 96 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Height | 96" |
Width | 48" |
Depth | 18" |
Overall WxD | 48 in x 18 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 3,000 lb, Whole Unit Load Capacity 15,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 96 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 1 in, Mounting Hardware Required No, Includes Mounting Hardware Yes, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- QUANTUM STORAGE SYSTEMS 105 lb Hang & Stack Storage Bin, Wire, 11 in W, 10 1/4 in H, 18 1/2 in L, Chrome (QMB560C)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Red, 6 PK (20385)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F5711-12HG)
- Durham Mfg General Purpose Metal Shelving