Durham Mfg

Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel


product price: $752.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shelving Type Freestanding
  • Shelving Style Open
  • Shelf Style Solid
  • Overall Height 72 in
  • Overall Width 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 72 in
Overall Width 48 in
Overall Depth 18 in
Depth 18"
Width 48"
Height 72"
Overall WxD 48 in x 18 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 3,000 lb, Whole Unit Load Capacity 15,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 72 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 12 ga, Shelf Adjustment Increments 1 in, Mounting Hardware Required No, Includes Mounting Hardware Yes, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.