Shop All General Purpose Metal Shelving
Durham Mfg
Metal Shelf, 24"D x 48"W x 2"H, Steel
Mfr # HDS-2448-95
Zoro # G8433031
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Solid
- Overall Height 3 in
- Overall Width 48 in
- Overall Depth 24 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDS-2448-95
- Zoro # G8433031
- UPC # 714334050142
- Country of Origin Mexico
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 48" |
Height | 2" |
Details
Item | Shelf |
Shelf Style | Solid |
Finish | Powder Coated |
Shelf Capacity | 3,000 lb |
Color | Gray |
For Use With | Mfr. No. HDS-244872-95, HDS-244896-95 |
Includes | Nuts and Bolts |
Finish - Shelving and Racks | Powder Coated |
Material | Steel |
Gauge | 14 ga |
Assembly | Unassembled |
Load Capacity | 3,000 lb |
Includes Mounting Hardware | Yes |
Description
Shelf, Powder Coated, Steel, 14 ga, Overall Depth 24 in, Overall Height 3 in, Overall Width 48 in, Load Capacity 3,000 lb, Shelf Style Solid, Gray, Includes Nuts and Bolts, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- ZORO SELECT Stack Rack Base, Open, 42x60 in., 2000 lb. (BB2-4260H)
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- Durham Mfg General Purpose Metal Shelving