Shop All Security Carts
Durham Mfg
Mesh Truck, 3-sided, 1 Fixed Shelf And 2 3000 lb Capacity, 24-3/8" W x 42-1/2" L x 56-7/16" H
Mfr # 3ST-EX2436-2AS-95
Zoro # G2215690
product price: $685.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Key Features
- Overall Height 56-7/16"
- Overall Length 42-1/2"
- Overall Width 24-3/8"
- Load Capacity 3000 lb
- Caster Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3ST-EX2436-2AS-95
- Zoro # G2215690
- UPC # 714334057349
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56-7/16" |
Overall Length | 42-1/2" |
Overall Width | 24-3/8" |
Caster Width | 2 in |
Details
Load Capacity | 3000 lb |
Item | Mesh Truck,3-sided,1 Fixed Shelf And 2 |
Caster Material | Phenolic |
Caster Type | (2) Swivel, (2) Rigid |
Description
Mesh Truck,3-sided,1 Fixed Shelf And 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Rh (190-436)
- ZORO SELECT Anti-Slip Channel, 120 in.L x 18 in. W (61G131815-10)
- PEERLESS CHAIN 1/4-5/16 G43 DBL CL-LK, ZP, UPC, 8027235 (8027235)
- BISON LIFTING EQUIPMENT 8 Ton Vertical Plate Clamp (VPG-80)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Casters, lo 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 38" W x 78-1/2" L x 56-7/16" H (HTL-3672-DD-2AS-95)
- DURHAM MFG Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-1AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x60x60 (SEC603F-SLD)
- Durham Mfg Security Carts