Shop All Workbenches
Durham Mfg
Medium Duty Machine Tables, Steel, 36" W, 42" Height, 2000 lb., Straight
Mfr # MT243642-2K195
Zoro # G7523731
product price: $255.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Machine Tables
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MT243642-2K195
- Zoro # G7523731
- UPC # 714334003964
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 36" |
Depth | 24" |
Height | 42" |
Work Surface Depth | 24 in |
Work Surface Width | 36 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Overall Height Range | 42 in |
Height Adjustability | Fixed Height |
Overall WxD | 36 in x 24 in |
Overall Fixed Height | 42 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Butternut 20"x4 Ft., PK6 (04F-C6N6W-06)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- 80/20 Magnetic Catch, 25 & 40 Series, 1-9/16 In. (65-4486)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- NEXTGEN 5351WCC8 20A 125V 2 Pole; 3 Wire Grounding Heavy Duty Single Outlet; White (NE570287)
- Durham Mfg Workbenches