Shop All Mobile Work Tables
Durham Mfg
Mbl Machine Table, 24x48x36,3000 lb.
Mfr # MTM244836-3K295
Zoro # G2235348
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # MTM244836-3K295
- Zoro # G2235348
- UPC # 714334005043
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 48 in |
Height | 36 in |
Overall Length | 48" |
Overall Height | 36 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Depth | 24 in |
Overall WxD | 48 in x 24 in |
Work Surface Width | 48 in |
Wheel Diameter | 3 in |
Height Adjustability | Fixed Height |
Overall Height Range | 36 in |
Overall Fixed Height | 36 in |
Work Surface Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Ivory, 14 3/4 in L (QUS240IV)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3999)
- Durham Mfg Mobile Work Tables