Shop All Mobile Work Tables
Durham Mfg
Mbl Machine Table, 24x36x18,2000 lb
Mfr # MTM243618-2K195
Zoro # G2235427
product price: $360.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 18 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTM243618-2K195
- Zoro # G2235427
- UPC # 714334004909
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 18 in |
Overall Length | 36" |
Overall Height | 18 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Depth | 24 in |
Height Adjustability | Fixed Height |
Overall Height Range | 18 in |
Wheel Diameter | 3 in |
Work Surface Width | 36 in |
Overall WxD | 36 in x 24 in |
Overall Fixed Height | 18 in |
Work Surface Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Key Set, For Condor Flammable Cabinets, PR (786EZ2)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLOBLANK)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- DURAMAX 72 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68020)
- Durham Mfg Mobile Work Tables