Shop All Mobile Work Tables
Durham Mfg
Mbl Machine Table, 18x24x42,2000 lb.
Mfr # MTM182442-2K195
Zoro # G2235451
product price: $429.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Width 24 in
- Height 42 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTM182442-2K195
- Zoro # G2235451
- UPC # 714334004862
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 24 in |
Height | 42 in |
Overall Length | 24" |
Overall Height | 42 in |
Overall Depth | 18 in |
Overall Width | 24 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Depth | 18 in |
Overall Fixed Height | 42 in |
Work Surface Depth | 18 in |
Wheel Diameter | 3 in |
Work Surface Width | 24 in |
Overall Height Range | 42 in |
Height Adjustability | Fixed Height |
Overall WxD | 24 in x 18 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (S6624X4)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- AMGOOD 18x48 Rolling Prep Table with Stainless Steel Top (AMG WT-1848-WHEELS)
- Durham Mfg Mobile Work Tables