Shop All Mobile Work Tables
Durham Mfg
Mbl Machine Table, 18x24x30,2000 lb.
Mfr # MTM182430-2K195
Zoro # G9459651
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Width 24 in
- Height 30 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # MTM182430-2K195
- Zoro # G9459651
- UPC # 714334004831
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 24 in |
Height | 30 in |
Overall Length | 24" |
Overall Height | 30 in |
Overall Depth | 18 in |
Overall Width | 24 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Depth | 18 in |
Overall Fixed Height | 30 in |
Work Surface Width | 24 in |
Wheel Diameter | 3 in |
Overall Height Range | 30 in |
Overall WxD | 24 in x 18 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 18 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Accessory, Black, 5 in W, 5 in H, 6 PK (DUS234)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Red (257812RD)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- MACROMATIC Liquid Level Relay (LCP1E100-G)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- DURHAM MFG Mbl Machine Table, 24x36x36,2000 lb. (MTM243636-2K195)
- Durham Mfg Mobile Work Tables