Shop All Mobile Workbenches & Workstations
Durham Mfg
Mbl Mach Tbl, 24x48x36,2000 lb, 1 Drwr
Mfr # MTDM244836-2K195
Zoro # G9824997
product price: $472.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTDM244836-2K195
- Zoro # G9824997
- UPC # 714334004725
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 48 in |
Height | 36 in |
Overall Length | 48" |
Overall Height | 36 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 3 in |
Drawer Height | 4 15/16 in |
Caster Size | 3" |
Drawer Width | 13 5/16 in |
Drawer Depth | 19 1/4 in |
Depth | 24 in |
Work Surface Depth | 48 in |
Overall WxD | 48 in x 24 in |
Overall Height Range | 36 in |
Overall Fixed Height | 36 in |
Wheel Diameter | 3 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 14 1/8 in W, 7 7/8 in H, 24 in L, Red (SN2414-8 RED)
- 80/20 FBHSCS & Economy T-Nut, For 2086, PK15 (3386-15)
- AZAR DISPLAYS 12 Station Display Strip HDPE/25 mil plastic w/ Label Holder, PK50 (800225)
- AMGOOD 30x24 Rolling Prep Table with Stainless Steel Top (AMG WT-3024-WHEELS)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- Durham Mfg Mobile Workbenches & Workstations