Shop All Mobile Workbenches & Workstations
Durham Mfg
Mbl Mach Tbl, 24x36x42,2000 lb, 1 Drwr
Mfr # MTDM243642-2K195
Zoro # G9825033
product price: $456.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$456.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 42 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTDM243642-2K195
- Zoro # G9825033
- UPC # 714334004688
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 36 in |
Height | 42 in |
Overall Length | 36" |
Overall Height | 42 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Drawer Height | 4 15/16 in |
Caster Size | 3" |
Drawer Depth | 19 1/4 in |
Depth | 24 in |
Drawer Width | 13 5/16 in |
Overall Fixed Height | 42 in |
Wheel Diameter | 3 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Overall Height Range | 42 in |
Overall WxD | 36 in x 24 in |
Work Surface Depth | 36 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- LYON Box Locker, (3) Wide, (6) Tier, Steel, Gray, Powder Coated Finish, 36 in W, 18 in D, 78 in H (DD53623PC)
- TRESTON Tool Hook, 3inHx2inWx24-31/32inD, 44 lb. (839086-51)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- Durham Mfg Mobile Workbenches & Workstations