Shop All Mobile Workbenches & Workstations
Durham Mfg
Mbl Mach Tbl, 24x36x18,2000 lb, 1 Drwr
Mfr # MTDM243618-2K195
Zoro # G9825076
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Width 24 in
- Height 18 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # MTDM243618-2K195
- Zoro # G9825076
- UPC # 714334004626
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24 in |
Height | 18 in |
Overall Length | 24" |
Overall Height | 18 in |
Overall Depth | 36 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Drawer Height | 4 15/16 in |
Caster Size | 3" |
Drawer Depth | 19 1/4 in |
Drawer Width | 13 5/16 in |
Depth | 36 in |
Wheel Diameter | 3 in |
Work Surface Depth | 36 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Overall Height Range | 18 in |
Overall WxD | 36 in x 36 in |
Overall Fixed Height | 18 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 36 in, Overall Fixed Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 1 cu ft, Electronic with override key Lock (X105)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Light Gray (22633)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- Durham Mfg Mobile Workbenches & Workstations