Shop All Mobile Workbenches & Workstations
Durham Mfg
Mbl Mach Tbl, 18x24x30,2000 lb, 1 Drwr
Mfr # MTDM182430-2K195
Zoro # G9825103
product price: $420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Width 24 in
- Height 30 in
- Overall Length 24"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTDM182430-2K195
- Zoro # G9825103
- UPC # 714334004572
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24 in |
Height | 30 in |
Overall Length | 24" |
Overall Height | 30 in |
Overall Depth | 18 in |
Overall Width | 24 in |
Caster Dia. | 3 in |
Drawer Height | 4 15/16 in |
Caster Size | 3" |
Drawer Depth | 19 1/4 in |
Drawer Width | 13 5/16 in |
Depth | 18 in |
Overall Height Range | 30 in |
Work Surface Depth | 24 in |
Overall WxD | 24 in x 18 in |
Wheel Diameter | 3 in |
Work Surface Width | 18 in |
Overall Fixed Height | 30 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 18 in, Overall Fixed Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- Durham Mfg Mobile Workbenches & Workstations