Shop All Mail Sorters
Durham Mfg
Magazine Wall Display, Tan
Mfr # 402-75
Zoro # G0148005
original price:
$85.05
10% off
new price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 11
- Height 36 in
- Width 9 3/4 in
- Depth 4 1/8 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 402-75
- Zoro # G0148005
- UPC # 714334402750
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 36 in |
Width | 9 3/4 in |
Depth | 4 1/8 in |
Overall Depth | 4 1/8 in |
Overall Height | 36 in |
Overall Width | 9 3/4 in |
Details
Item | Literature Rack |
Number of Compartments | 11 |
Color | Tan |
Construction | Steel |
Type | Vertical |
Product Type | Literature Rack |
Material | Steel |
Literature Orientation | Vertical |
Literature Form Factor | Letter |
Assembly | Assembled |
Swivel | No |
Compartment Type | |
Mountable | Yes |
Frame Material Gauge | 24 ga |
Includes Label Holders | No |
Shelf Material Gauge | 24 ga |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 11, Includes Label Holders No, Overall Height 36 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Easel, Tabletop, Display, Black (FLX07201MV)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- OFFICEMATE INTERNATIONAL Recycled Hardboard Clipboard, 1in Capacity, Holds 8.5 X 11, Brown, 3PK (8350583130)
- DURHAM MFG Literature And Mail Sorter, Black (432-08)
- DURHAM MFG Magazine Display, 23 Compartments (401-75)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- DURHAM MFG Literature Rack, Compartment 15, Blk (434-08)
- FELLOWES Sorter, 12 Compartment, Dove Gray (25004)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- FELLOWES Sorter, 12 Compartment, Med Oak (25400)
- Durham Mfg Mail Supplies