Shop All Magazine Racks
Durham Mfg
Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black
Mfr # 415-08
Zoro # G8705146
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 92
- Height 68 3/8 in
- Width 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 415-08
- Zoro # G8705146
- UPC # 714334415088
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 68 3/8 in |
Width | 14 1/8 in |
Depth | 14 1/8 in |
Overall Width | 14 1/8 in |
Overall Depth | 14 1/8 in |
Overall Height | 68 3/8 in |
Details
Item | Rotating Literature Rack |
Construction | Steel |
Color | Black |
Number of Compartments | 92 |
Includes | Rotary Base |
Type | Rotary |
Product Type | Rotating Literature Rack |
Material | Steel |
Compartment Type | |
Swivel | Yes |
Literature Orientation | Vertical |
Assembly | Unassembled |
Includes Assembly Tools | No |
Includes Label Holders | No |
Weight Capacity | 150 lb |
Literature Form Factor | Letter |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 92, Includes Label Holders No, Overall Height 68 3/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Box, (16)Tablets/Chromebooks (LLTMW16-G)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Platinum (92553)
- PYRAMID RF Wireless Digital Timer, Digital (9D46BRCT)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- DURHAM MFG Vertical Con-tur Literature Rack, 23 pockets, gray (401-95)
- DURHAM MFG Vertical Con-tur Literature Rack, 20 pockets, gray (400-95)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- DEFLECTO Literature Box, Outdoor, 10x4x13", Clear (790901)
- Durham Mfg Magazine Racks