Shop All Magazine Racks
Durham Mfg
Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan
Mfr # 410-75
Zoro # G7645504
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Tan
- Number of Compartments 44
- Height 48 1/2 in
- Width 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 410-75
- Zoro # G7645504
- UPC # 714334410755
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 48 1/2 in |
Width | 14 1/8 in |
Depth | 14 1/8 in |
Overall Depth | 14 1/8 in |
Overall Width | 14 1/8 in |
Overall Height | 48 1/2 in |
Details
Item | Rotating Literature Rack |
Construction | Steel |
Color | Tan |
Number of Compartments | 44 |
Includes | Rotary Base |
Type | Rotary |
Product Type | Rotating Literature Rack |
Material | Steel |
Weight Capacity | 150 lb |
Compartment Type | |
Literature Orientation | Vertical |
Literature Form Factor | Letter |
Swivel | Yes |
Assembly | Unassembled |
Includes Label Holders | No |
Includes Assembly Tools | No |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 44, Includes Label Holders No, Overall Height 48 1/2 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Chair, Graphite (64517)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- SAUDER Shoal Creek Night Stand Ooa 3a (410412)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- DURHAM MFG Vertical Con-tur Literature Rack, 23 pockets, gray (401-95)
- Durham Mfg Magazine Racks