Shop All Magazine Racks
Durham Mfg
Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black
Mfr # 410-08
Zoro # G7645513
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 44
- Height 48 1/2 in
- Width 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 410-08
- Zoro # G7645513
- UPC # 714334410083
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 48 1/2 in |
Width | 14 1/8 in |
Depth | 14 1/8 in |
Overall Width | 14 1/8 in |
Overall Depth | 14 1/8 in |
Overall Height | 48 1/2 in |
Details
Item | Rotating Literature Rack |
Construction | Steel |
Color | Black |
Number of Compartments | 44 |
Includes | 3/4 in Racks, Rotary Base |
Type | Rotary |
Product Type | Rotating Literature Rack |
Material | Steel |
Swivel | Yes |
Literature Orientation | Vertical |
Literature Form Factor | Letter |
Assembly | Unassembled |
Includes Assembly Tools | No |
Includes Label Holders | No |
Compartment Type | |
Weight Capacity | 150 lb |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 44, Includes Label Holders No, Overall Height 48 1/2 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- DURHAM MFG Vertical Con-tur Literature Rack, 20 pockets, gray (400-95)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- SAFCO Onyx Mesh Literature Rack, 5 Compartment, 10.25w x 3.5d x 28.33h, Blk (5578BL)
- Durham Mfg Magazine Racks