Shop All Workbenches
Durham Mfg
Machine Table, 48" W, 36-1/8" Height, 1500 lb.
Mfr # MTA244836-1.5K295
Zoro # G2214379
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Machine Table
- Load Capacity 1500 lb.
- Color Gray
- Depth 24"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTA244836-1.5K295
- Zoro # G2214379
- UPC # 714334054744
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 36-1/8" |
Details
Item | Machine Table |
Workbench/Work Table Type | Adjustable Height Machine Table |
Load Capacity | 1500 lb. |
Color | Gray |
Workbench/Table Frame Material | Steel |
Finish | Gloss Powder Paint |
Gauge | 16 ga. |
No. of Shelves | 2 |
Description
Machine Table,adj Hght,16ga Stl,2 Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- 80/20 Medium Plastic Door Handle-Black (40-2061)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30120YELLO)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Yellow (QPRS-202YL)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- Durham Mfg Workbenches