Shop All Workbenches
Durham Mfg
Machine Table, 36" W, 36-1/8" Height, 1500 lb.
Mfr # MTA243636-1.5K295
Zoro # G2214220
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Machine Table
- Load Capacity 1500 lb.
- Color Gray
- Depth 24"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTA243636-1.5K295
- Zoro # G2214220
- UPC # 714334054720
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 36" |
Depth | 24" |
Height | 36-1/8" |
Details
Item | Machine Table |
Workbench/Work Table Type | Adjustable Height Machine Table |
Load Capacity | 1500 lb. |
Color | Gray |
Workbench/Table Frame Material | Steel |
Finish | Gloss Powder Paint |
Gauge | 16 ga. |
No. of Shelves | 2 |
Description
Machine Table,adj Hght,16ga Stl,2 Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1288-1A-HG)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- Durham Mfg Workbenches