Shop All Workbenches
Durham Mfg
Machine Table, 36" W, 24-1/8" Height, 1500 lb.
Mfr # MTA243624-1.5K295
Zoro # G2214263
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Machine Table
- Load Capacity 1500 lb.
- Color Gray
- Depth 24"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTA243624-1.5K295
- Zoro # G2214263
- UPC # 714334054713
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 36" |
Depth | 24" |
Height | 24-1/8" |
Details
Item | Machine Table |
Workbench/Work Table Type | Adjustable Height Machine Table |
Load Capacity | 1500 lb. |
Color | Gray |
Workbench/Table Frame Material | Steel |
Finish | Gloss Powder Paint |
Gauge | 16 ga. |
No. of Shelves | 2 |
Description
Machine Table,adj Hght,16ga Stl,2 Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 58" D, 1.5" NPT (H-1.5-58)
- COMPONENT HARDWARE Aluminum Conventional Pilaster, 36" L (T22-0036)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- 80/20 Transition Hinge, Aluminum, 10 S To 15 S (2084)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Louvered Panel, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-LP-95)
- GLOBAL EQUIPMENT 60"W x 30"D Pedestal Workbench - 4 Drawers, Shop Top Safety Edge - Gray (300757)
- Durham Mfg Workbenches