Shop All Workbenches
Durham Mfg
Machine Table, 30" W, 36-1/8" Height, 1500 lb.
Mfr # MTA243036-1.5K295
Zoro # G2214254
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Machine Table
- Load Capacity 1500 lb.
- Color Gray
- Depth 24"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # MTA243036-1.5K295
- Zoro # G2214254
- UPC # 714334054690
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 36-1/8" |
Details
Item | Machine Table |
Workbench/Work Table Type | Adjustable Height Machine Table |
Load Capacity | 1500 lb. |
Color | Gray |
Workbench/Table Frame Material | Steel |
Finish | Gloss Powder Paint |
Gauge | 16 ga. |
No. of Shelves | 2 |
Description
Machine Table,adj Hght,16ga Stl,2 Adj
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 30 3/8 in L, 15 7/8 in W, 2 3/4 in H (8051085269)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Beige (30161BEIGE)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- Durham Mfg Workbenches