Shop All Workbenches
Durham Mfg
Machine Table, 24" W, 36-1/8" Height, 1500 lb.
Mfr # MTA182436-1.5K295
Zoro # G2214281
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Machine Table
- Load Capacity 1500 lb.
- Color Gray
- Depth 18"
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # MTA182436-1.5K295
- Zoro # G2214281
- UPC # 714334054676
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 24" |
Depth | 18" |
Height | 36-1/8" |
Details
Item | Machine Table |
Workbench/Work Table Type | Adjustable Height Machine Table |
Load Capacity | 1500 lb. |
Color | Gray |
Workbench/Table Frame Material | Steel |
Finish | Gloss Powder Paint |
Gauge | 16 ga. |
No. of Shelves | 2 |
Description
Machine Table,adj Hght,16ga Stl,2 Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- CLOSETMAID Track Shelf Hang 40In White (2826)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Blue (QUS236BL)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- DURHAM MFG Machine Table, 36" W, 36-1/8" Height, 1500 lb. (MTA243636-1.5K295)
- DURHAM MFG Machine Table, 36" W, 24-1/8" Height, 1500 lb. (MTA243624-1.5K295)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- WINSOME TRADING Winsome Trading 94841 Dayton Storage Hall Bench with shelves (94841)
- Durham Mfg Workbenches