Shop All Louvered Panels & Racks
Durham Mfg
Louvered Panel Stand, 34-1/2"x68"
Mfr # LPRSS-34.5X68-95
Zoro # G0328741
product price: $378.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1000 lb.
- Width 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # LPRSS-34.5X68-95
- Zoro # G0328741
- UPC # 714334032544
- Country of Origin Mexico
- Category Louvered Panels & Racks
Dimensions
Width | 34-1/2 in |
Details
Color | Gray |
Load Capacity | 1000 lb. |
Item | Louvered Panel Stand |
Description
Louvered Panel Stand,34-1/2 In.x68 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- KNAPE & VOGT 22 HD L Bracket (208 WH 550)
- NASHVILLE WIRE Global Industrial„¢ Pallet Rack Wire Decking, 58"W x 48"D (2500 lbs cap) Gray (D4858BA3A1)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x12" (LPRSS-34.5X12-95)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-34.5X64-95)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-34.5X20-95)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-17.25X64-95)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x20" (LPW-17.25X20-95)
- DURHAM MFG Louvered Panel, Wall Mount, 23"x20" (LPW-46X20-95)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QBR-1819)
- Durham Mfg Louvered Panels & Racks