Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Durham Mfg
Loop Hose Clamp Rack, Steel (Discontinued)
Mfr # 905-08-S702
Zoro # G1786443
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Type Loop Hose Clamp Rack (5)
- Overall Height 16 1/8 in
- Number of Spindles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 905-08-S702
- Zoro # G1786443
- UPC # 714334905084
- Country of Origin Mexico
- Category Tool Hanging Racks & Rails
Dimensions
Overall Height | 16 1/8 in |
Depth | 5-3/8" |
Width | 23-1/4" |
Overall Depth | 5 3/8 in |
Height | 16-1/8" |
Overall Width | 23 1/4 in |
For Maximum Spool Diameter | 5 in |
Overall WxDxH | 23 1/4 in x 5 3/8 in x 16 1/8 in |
Details
Item | Hose Clamp Rack |
Material | Steel |
Color | Black |
Type | Loop Hose Clamp Rack (5) |
Number of Spindles | 5 |
Tool Storage Type Included | Tool Rack/Rail |
Construction | Steel |
Finish | Powder Coated |
Includes Mounting Hardware | Yes |
Rack Type | Standalone |
Description
If you want to get your tools off the floor and on a rack, this Durham Mfg 905-08-S702 Loop Hose Clamp Rack is just what you need. It is made of steel and comes in black. The tool hanging rack has a 5 loop hose clamp capacity and measures 23 1/4 in. wide by 16 1/8 in. high by 5 3/8 in. deep overall. Its overall height is 16 1/8 in., while its overall depth is 5 3/8 in.. This tool storage type includes a rail or hook for hanging tools such as wrenches, screwdrivers, pliers, etc... The Durham Mfg 905-08-S702 Loop Hose Clamp Rack will keep your tools neatly organised when not being used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.