Shop All Magazine Racks
Durham Mfg
Literature Rack, Compartment 5, Blk
Mfr # 403-08
Zoro # G0147996
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Black
- Number of Compartments 5
- Height 20 1/4 in
- Width 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 403-08
- Zoro # G0147996
- UPC # 714334403085
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 20 1/4 in |
Width | 9 3/4 in |
Depth | 4 1/8 in |
Overall Height | 20 1/4 in |
Overall Width | 9 3/4 in |
Overall Depth | 4 1/8 in |
Details
Item | Literature Rack |
Construction | Steel |
Color | Black |
Number of Compartments | 5 |
Type | Vertical |
Product Type | Literature Rack |
Material | Steel |
Mountable | Yes |
Compartment Type | |
Literature Form Factor | Letter |
Includes Label Holders | No |
Frame Material Gauge | 24 ga |
Literature Orientation | Vertical |
Shelf Material Gauge | 24 ga |
Assembly | Assembled |
Swivel | No |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 5, Includes Label Holders No, Overall Height 20 1/4 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue (ABN1B001-BL)
- BOUNCYBANDS Foot Roller (FDFR)
- VINTIQUEWISE Antique Wooden Pirate Chest with Lion Rings and Lockable Latch (QI003316)
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- Durham Mfg Magazine Racks