Shop All Magazine Racks
Durham Mfg
Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray
Mfr # 409-95
Zoro # G7645495
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Gray
- Number of Compartments 20
- Height 23 1/8 in
- Width 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 409-95
- Zoro # G7645495
- UPC # 714334409957
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 23 1/8 in |
Width | 14 1/8 in |
Depth | 14 1/8 in |
Overall Depth | 14 1/8 in |
Overall Height | 23 1/8 in |
Overall Width | 14 1/8 in |
Details
Item | Rotating Literature Rack |
Construction | Steel |
Color | Gray |
Number of Compartments | 20 |
Type | Rotary |
Includes | Rotary Base |
Product Type | Rotating Literature Rack |
Material | Steel |
Compartment Type | |
Includes Assembly Tools | No |
Weight Capacity | 150 lb |
Assembly | Unassembled |
Swivel | Yes |
Literature Orientation | Vertical |
Includes Label Holders | No |
Literature Form Factor | Letter |
Description
Rotating Literature Rack, Product Type Rotating Literature Rack, Number of Compartments 20, Includes Label Holders No, Overall Height 23 1/8 in, Overall Depth 14 1/8 in, Overall Width 14 1/8 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel Yes, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity 150 lb, Compartment Type Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Castrs, BLK (BR-VMBSO-CR-NF-CC-8540)
- ALERA Task Chair, Leather, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL4215)
- ELECTROLUX Rotary Knob (131965300)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- DURHAM MFG Vertical Con-tur Literature Rack, 23 pockets, gray (401-95)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Tan (406-75)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- WOODEN MALLET Divulge 12 Magazine & 24 Brochure Floor Display Mahogany (LM16-FSMH)
- Durham Mfg Magazine Racks