Shop All Magazine Racks
Durham Mfg
Literature Rack 10 Compartments, 13-1/4"W x D Gray
Mfr # 406-95
Zoro # G7600232
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Gray
- Number of Compartments 10
- Height 26 1/4 in
- Width 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 406-95
- Zoro # G7600232
- UPC # 714334406956
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 26 1/4 in |
Width | 13 1/4 in |
Depth | 1 15/16 in |
Overall Height | 26 1/4 in |
Overall Width | 13 1/4 in |
Overall Depth | 2 in |
Details
Item | Literature Rack |
Construction | Steel |
Color | Gray |
Number of Compartments | 10 |
Type | Vertical |
Product Type | Literature Rack |
Material | Steel |
Literature Form Factor | Letter |
Includes Label Holders | No |
Swivel | No |
Assembly | Assembled |
Mountable | Yes |
Literature Orientation | Vertical |
Frame Material Gauge | 24 ga |
Compartment Type | |
Shelf Material Gauge | 24 ga |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 10, Includes Label Holders No, Overall Height 26 1/4 in, Overall Depth 2 in, Overall Width 13 1/4 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- MONARCH SPECIALTIES Dining Table - 35"X 60" / High Glossy White (I 1090)
- CORDAWAY Desk Grommet 3 1/3", ADJ Cord Cover, PK6 (203CS)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel, PK 4 (555200170)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- DURHAM MFG Vertical Con-tur Literature Rack, 20 pockets, gray (400-95)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- WOODEN MALLET Divulge 12 Magazine & 24 Brochure Floor Display Mahogany (LM16-FSMH)
- Durham Mfg Magazine Racks