Shop All Storage Cabinet Parts
Durham Mfg
Hydraulic Hose Cabinet Base, Steel
Mfr # 579-95
Zoro # G7924725
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 35 9/16 in, 44 1/16 in, 52 9/16 in, 61 1/16 in
- Height 7 1/2 in
- Finish Powder Coated
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 579-95
- Zoro # G7924725
- UPC # 714334012010
- Country of Origin Mexico
- Category Storage Cabinet Parts
Dimensions
Length | 35 9/16 in, 44 1/16 in, 52 9/16 in, 61 1/16 in |
Height | 7 1/2 in |
Depth | 24 11/16 in |
Width | 24 11/16 in |
Overall Height | 7 1/2 in |
Overall Depth | 24 3/4 in |
Overall Width | 24 3/4 in |
Leg Height | 7 1/2 in |
Details
Color | Gray |
Finish | Powder Coated |
Includes | Mounting Hardware |
Material | Steel |
Item | Hydraulic Hose Cabinet Adjustable Base |
Assembled | Unassembled |
Number of Legs | 4 |
Compatible Product Type | Hose Cabinet |
Number of Shelves | 1 |
Includes Mounting Hardware | Yes |
Product Type | Base |
Description
Hydraulic Hose Cabinet Base, Color Gray, Leg Height 7 1/2 in, Number of Legs 4, Overall Depth 24 3/4 in, Overall Height 7 1/2 in, Overall Width 24 3/4 in, Product Type Base, Assembled Unassembled, Finish Powder Coated, Material Steel, Compatible Product Type Hose Cabinet, Includes Mounting Hardware, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- WINSOME TRADING Winsome Trading 40474 Memphis Coat Tree & Umbrella Rack (40474)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (QUS239GN)
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- WILTON Inner Ring (1010810)
- MADE-TO-ORDER Carryout Food Container; Foam; 3-Comp; White; 8 x 7 1/2 x 2 3/10; 200/Carton (MA619789)
- Durham Mfg Storage Cabinet Parts