Shop All Spring Return Hose Reels
Durham Mfg
Hose Clamp Rack 5 Loop, Blk
Mfr # 904-08-S702
Zoro # G004104466
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25 1/8 in
- Overall Height 35 1/2 in
- Finish Powder Coated
- Number of Spindles 5
- Overall Depth 42 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 904-08-S702
- Zoro # G004104466
- UPC # 714334076234
- Country of Origin Mexico
- Category Spring Return Hose Reels
Dimensions
Overall Width | 25 1/8 in |
Overall Height | 35 1/2 in |
Overall Depth | 42 11/16 in |
For Maximum Spool Diameter | 2 1/4 in |
Overall WxDxH | 25 1/8 in x 42 11/16 in x 35 1/2 in |
Details
Finish | Powder Coated |
Number of Spindles | 5 |
Includes Mounting Hardware | No |
Color | Black |
Mounting Hardware Required | No |
Item | Hose Clamp Rack 5 loop |
Rack Type | Standalone |
Material | Steel |
Description
Hose Clamp Rack 5 loop, Black, Powder Coated, Steel, Number of Spindles 5, Overall Depth 42 11/16 in, Overall Height 35 1/2 in, Overall Width 25 1/8 in, For Maximum Spool Diameter 2 1/4 in, Mounting Hardware Required No, Includes Mounting Hardware No, Rack Type Standalone
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB02530-50)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- BOSTITCH Safety Sleeve (P2840003732)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. (DHRA50450)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- REELCRAFT Reelcraft 5635 OLP 3/8"x35' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5635 OLP)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- Durham Mfg Hose & Cable Reels