Shop All Mobile Work Tables
Durham Mfg
High Deck Portable Table, 3 Shelves
Mfr # HMT-3672-3-95
Zoro # G9936866
product price: $834.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Material 14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
- Gauge 14 ga
- Overall Height 30 1/4 in
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HMT-3672-3-95
- Zoro # G9936866
- UPC # 714334052979
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Overall Height | 30 1/4 in |
Caster Dia. | 5 in |
Overall Length | 72" |
Depth | 36 in |
Height | 30 1/4 in |
Caster Size | 5" |
Width | 72 in |
Overall Width | 72 in |
Wheel Diameter | 5 in |
Overall WxD | 72 in x 36 in |
Work Surface Width | 72 in |
Overall Depth | 36 in |
Overall Fixed Height | 30 1/4 in |
Work Surface Depth | 36 in |
Overall Height Range | 30 1/4 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING SHELVING UNIT 72"" BLK (91084-1C)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- AZAR DISPLAYS 2" Plastic Hook: 0.287" Dia., PK50 (800002-C)
- JOHN BOOS & CO Butcher Block Top Oil - 16Oz (MYSB)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- DURHAM MFG Mbl Machine Table, 24x36x42,2000 lb. (MTM243642-2K195)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- Durham Mfg Mobile Work Tables