Shop All Mobile Work Tables
Durham Mfg
High Deck Portable Table, 3 Shelves
Mfr # HMT-3060-3-95
Zoro # G9936875
original price:
$502.47
5% off
new price: $474.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Material 14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
- Gauge 14 ga
- Overall Height 30 1/4 in
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HMT-3060-3-95
- Zoro # G9936875
- UPC # 714334052955
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Overall Height | 30 1/4 in |
Caster Dia. | 5 in |
Caster Size | 5" |
Depth | 30 in |
Overall Width | 60 in |
Overall Length | 60" |
Height | 30 1/4 in |
Width | 60 in |
Height Adjustability | Fixed Height |
Overall WxD | 60 in x 30 in |
Overall Fixed Height | 30 1/4 in |
Work Surface Depth | 30 in |
Wheel Diameter | 5 in |
Overall Depth | 30 in |
Overall Height Range | 30 1/4 in |
Work Surface Width | 60 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Blue, Plastic, 24 in L, 15 in W, 9 1/2 in H, 1.42 cu ft Volume Capacity (NXO2415-9 BLUE)
- LITTLE GIANT Perforated Rack Decking (RDP-4246-3)
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39808)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- DURHAM MFG Mbl Machine Table, 24x36x36,2000 lb. (MTM243636-2K195)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- Durham Mfg Mobile Work Tables