Shop All Mobile Work Tables
Durham Mfg
High Deck Portable Table, 3 Shelves
Mfr # HMT-3048-3-95
Zoro # G9936884
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$362.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Material 14 Ga. Shelves, 1 1/2" x 1/8" Angle Frame, All MIG Welded
- Gauge 14 ga
- Overall Height 30 1/4 in
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HMT-3048-3-95
- Zoro # G9936884
- UPC # 714334052931
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Overall Height | 30 1/4 in |
Caster Dia. | 5 in |
Overall Length | 48" |
Width | 48 in |
Overall Width | 48 in |
Depth | 30 in |
Caster Size | 5" |
Height | 30 1/4 in |
Height Adjustability | Fixed Height |
Overall WxD | 48 in x 30 in |
Overall Depth | 30 in |
Overall Fixed Height | 30 1/4 in |
Work Surface Depth | 30 in |
Work Surface Width | 48 in |
Overall Height Range | 30 1/4 in |
Wheel Diameter | 5 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- QUANTUM STORAGE SYSTEMS 20 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 6 in H, 11-5/8 in L, Yellow, 12 PK (K-QSB201YL-12)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- Durham Mfg Mobile Work Tables