Shop All Mobile Work Tables
Durham Mfg
High Deck Portable Table, 3 Shelves
Mfr # HMT-2448-3-95
Zoro # G7988696
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$455.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 30 1/4 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HMT-2448-3-95
- Zoro # G7988696
- UPC # 714334052900
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 48 in |
Height | 30 1/4 in |
Overall Length | 48" |
Overall Height | 30 1/4 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Caster Size | 5" |
Depth | 24 in |
Work Surface Depth | 24 in |
Wheel Diameter | 5 in |
Overall Fixed Height | 30 1/4 in |
Work Surface Width | 48 in |
Height Adjustability | Fixed Height |
Overall Height Range | 30 1/4 in |
Overall WxD | 48 in x 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (4FB88)
- DC CARGO 85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum (AB96T)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- AMGOOD 30x16 Rolling Prep Table with Stainless Steel Top (AMG WT-3018-WHEELS)
- Durham Mfg Mobile Work Tables