Shop All Mobile Work Tables
Durham Mfg
High Deck Portable Table, 3 Shelves
Mfr # HMT-2436-3-95
Zoro # G8168641
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 30 1/4 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HMT-2436-3-95
- Zoro # G8168641
- UPC # 714334052870
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 30 1/4 in |
Overall Length | 36" |
Overall Height | 30 1/4 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Caster Size | 5" |
Depth | 24 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 1/4 in |
Work Surface Width | 36 in |
Overall WxD | 36 in x 24 in |
Work Surface Depth | 24 in |
Overall Height Range | 30 1/4 in |
Wheel Diameter | 5 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Drawer wlock 2Ux14D (UDEL-214)
- NEXEL 4 Tier Wire Shelving Starter, 48W x 24D x 54H, Green Epoxy Finish (24485G)
- 80/20 Joining Plate 6 Hole 15 S (4366)
- KEYSCO TOOLS Bulk Rack, Black, Aluminum (77784)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- DURHAM MFG Mbl Machine Table, 24x48x36,2000 lb. (MTM244836-2K195)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- Durham Mfg Mobile Work Tables