Shop All Mobile Work Tables
Durham Mfg
High Deck Portable Table, 2 Shelves
Mfr # HMT-2448-2-95
Zoro # G8399282
original price:
$355.99
8% off
new price: $323.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$323.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 30 1/4 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HMT-2448-2-95
- Zoro # G8399282
- UPC # 714334052894
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 48 in |
Height | 30 1/4 in |
Overall Length | 48" |
Overall Height | 30 1/4 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Caster Size | 5" |
Depth | 24 in |
Work Surface Width | 48 in |
Overall WxD | 48 in x 24 in |
Overall Fixed Height | 30 1/4 in |
Height Adjustability | Fixed Height |
Overall Height Range | 30 1/4 in |
Wheel Diameter | 5 in |
Work Surface Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 18 in W x 1/4 in D x 61 in H, White (QLP-1861HC)
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- DURHAM MFG Mbl Machine Table, 24x36x36,2000 lb. (MTM243636-2K195)
- AMERICAN FORGE AND FOUNDRY Under-Hood Work Tables (3998)
- Durham Mfg Mobile Work Tables