Shop All Mobile Work Tables
Durham Mfg
High Deck Portable Table, 2 Shelves
Mfr # HMT-2436-2-95
Zoro # G8322982
product price: $290.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$290.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 30 1/4 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HMT-2436-2-95
- Zoro # G8322982
- UPC # 714334052863
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 30 1/4 in |
Overall Length | 36" |
Overall Height | 30 1/4 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Caster Size | 5" |
Depth | 24 in |
Overall Height Range | 30 1/4 in |
Work Surface Width | 36 in |
Overall WxD | 36 in x 24 in |
Wheel Diameter | 5 in |
Overall Fixed Height | 30 1/4 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Storage Tote, Clear, 17.5" L, 7.9" H, 4.75 gal Volume Capacity (IRS110380)
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- DURHAM MFG Mbl Machine Table, 24x36x36,2000 lb. (MTM243636-2K195)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- Durham Mfg Mobile Work Tables